Beli sts digital level odl400m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STARRETT Machinists Levelatribut:
- Item: Machinists Level
- Vial Material: Glass
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- STS Digital Level (Waterpass Digital)Deskripsi:With crystal liquid backlight, it can be used in a dark place.If you turn the main unit upside down, the numbers will be reversed, preventing mistakes in reading.V-shaped cut measuring surface, stable on pipes.(with magnet)atribut:
- L x H x Thickness (mm): 164 x 60 x 32
- Minimum Display: 0.1°
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- STS Digital Level (Waterpass Digital)atribut:
- L x H x Thickness (mm): 200x64x27
- Measuring Range (°): 360 (4 directions 90° and 8 directions 100%, mm/m display is also available)
- Dust-proof/Water-proof Performance: IP67 equivalent
- Finish Material: Main body: Aluminium Alloy, Impact absorbent rubber: TPE resin
- Minimum Display: 0.05°
- Power Supply: AAA Alkaline Dry Battery x 3 (accessory)
- Shinwa Rules Alat Ukur Sudut DigitalDeskripsi:- Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
- Sola Waterpass Electronic InclinationDeskripsi:Waterpass Electronic Inclination Fitur- Mengukur toleransi Solatronic module:0,05° pada 0° dan 90°0,1° antara 1° dan 89°- Display pengukuran dapat diatur dalam bentuk derajat, % dan mm/m- Fungsi "Hold" Dapat Digunakan Untuk menyimpan hasil pengukuran dan ketika mengganti sudut- Panduan sinyal suara switchable yang dapat digunakan ketika berada di tempat yang gelap- Ketika mengukur dalam kondisi terbalik, display juga dapat dibalik sehingga memudahkan melihat hasil pengukuran- Robust ferrite pole-shoe magnets untuk pegangan yang kuat Dapat Digunakan Untuk- Pengukuran horisontal- Pengukuran vertikal - Pengukuran sudut/kemiringanatribut:
- Type: ENWM 60
- Art No.: 1235801
- Dimension: 59 x 27 mm
- Length: 600 mm
- Color: Silver
- Measuring Surface: Anodized
- Max. Measuring Tolerance: 0.50 mm/m (0.029 Degree)
- End caps: 1-c + 2-c
- Ebisu Diamond Digital Level (Waterpass Digital)Deskripsi:Usage:Horizontal, vertical, rising, angle, gradient measurements.atribut:
- Length (mm): 600
- Thickness (mm): 26
- Height (mm): 60.5
- Weight (g): 748
- Vial Sensitivity: 0.35mm/m=0.0201degree
- Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
- STS Digital Walking Measure DWS Series (Alat Ukur Jalan)atribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- Sola Box Profile Spirit Level AV (Waterpass)Deskripsi:Waterpass Box Profile Spirit Level.Characteristics : - High measuring accuracy in standard and inverted position - Robust aluminium profile - Better, faster and more accurate reading through the patented SOLA FOCUS vials - Break-resistant acrylic block vials with a magnifying lens (+20%), and a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Shock-absorbing end capsApplications : - Horizontal measurement - Vertical measurementatribut:
- Color: Silver
- Measuring Surface: Anodized
- End caps: 1-c
Daftar Harga sts digital level odl400m Terbaru October 2026
| STS Digital Level (Waterpass Digital) | Rp1.299.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.699.900 |
| BOSCH Inklinometer Digital (Pengukur Kemiringan Digital) | Rp4.499.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp269.900 |
| STS Industrial Endoscope | Rp4.499.900 |
| STS Endoskopi industri | Rp9.099.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STARRETT Machinists Level | Rp6.799.900 |
| Sola Spirit Level (Waterpass) | Rp559.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102713503-1.jpg)
/P102003480-1.jpg)
%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/P101518558-2.jpg)
/P101000752-1.jpg)


/P101518183-1.jpg)

/P102122051-1.jpg)
/gcP104714588-1.jpg)
/bbP101004407-2.jpg)
/aqP101004386-5.jpg)
/cqP105533458-1.jpg)


/P102021170-1.jpg)
/P102003497-1.jpg)
/P102122075-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)